Stainless Steel Cup Wire Brush, 5/8" Dia, PK12

WESTWARD| Zoro #: G0486832| Mfr #: 4EDH3

$35.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 5/8"
Item: Cup Brush
Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486832 Mfr #: 4EDH3
Brush Dia.: 5/8"Item: Cup Brush
Fill Material: Stainless SteelMounting Type: Shank
For Use With: Drill PressesWire Dia.: 0.005"
Shank Size: 1/8"Trim Length: 1/4"
Max. RPM: 37,000Country of Origin (subject to change): China

Description

Cup Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Max. RPM 37,000, Fill Material Stainless Steel, For Use With Drill Presses, Trim Length 1/4 In., Shank Size 1/8 In., Package Quantity 12

Reviews