SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Wire Brush, 5/8" Dia, Steel, PK12

WESTWARD| Zoro #: G1596576| Mfr #: 4EDH1

$26.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: ShankTrim Length: 1/4"For Use With: Drill Presses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596576 Mfr #: 4EDH1
Mounting Type: ShankTrim Length: 1/4"
For Use With: Drill PressesBrush Dia.: 5/8"
Shank Size: 1/8"Item: Cup Brush
Wire Dia.: 0.005"Max. RPM: 37,000
Fill Material: Carbon SteelCountry of Origin (subject to change): China

Description

Cup Brush, Bristle Type Crimped Wire, Brush Dia. 5/8 In., Mounting Type Shank, Arbor Hole N/A, Shank Size 1/8 In., Wire Dia. 0.005 In., Bristle Trim Length 1/4 In., Fill Material Carbon Steel, Package Quantity 12

Reviews