Shop Alternate Products
This Product is Discontinued
Westward
Cup Wire Brush, 6" Dia, Nylon, 0.0320 Wire (Discontinued)
Mfr # 4ECZ6
Zoro # G0349072
This Product is Discontinued
Key Features
- Abrasive Material Nylon
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 6 in