20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cup Wire Brush, 6" Dia, Steel, 0.0140 Wire

WESTWARD| Zoro #: G1590617| Mfr #: 4ECZ5

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590617 Mfr #: 4ECZ5
Item: Crimped Wire Cup BrushFill Material: Carbon Steel
Arbor Hole: 5/8" - 11"Trim Length: 1-5/16"
Brush Dia.: 6"Mounting Type: Threaded Arbor
Max. RPM: 6500Wire Dia.: 0.014"
Country of Origin (subject to change): China

Product Description

Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Arbor Hole 5/8 In. - 11 In., Brush Dia. 6 In., Wire Dia. 0.014 In., Max. RPM 6500, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1-5/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.