KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cup Wire Brush, 6" Dia, Steel, 0.023 Wire

WESTWARD| Zoro #: G0929275| Mfr #: 4EDC3

$68.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Item: Cup Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0929275 Mfr #: 4EDC3
Brush Dia.: 6"Item: Cup Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
Wire Dia.: 0.020"Trim Length: 1-3/8"
For Use With: Angle GrindersArbor Hole: 5/8" - 11"
Country of Origin (subject to change): China

Description

Cup Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. - 11 In., Brush Dia. 6 In., Wire Dia. 0.020 In., Max. RPM 6,500, Fill Material Carbon Steel, For Use With Angle Grinders, Trim Length 1-3/8 In., Shank Size N/A

Reviews