Curved Claw Hammer, 20 Oz, 12 3/4 In

WESTWARD| Zoro #: G1259282| Mfr #: 2DBR1

$24.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259282 Mfr #: 2DBR1
Item: Curved Claw HammerType: -
Head Weight (Oz.): 20.0Overall Length (In.): 12-3/4
Handle: FiberglassFace: Smooth
Face Dia. (In.): 1-1/8Head Material: High Carbon Steel
Features: Shock Absorbing, Nail SetMeets/Exceeds: ANSI Standards
Country of Origin (subject to change): China

Product Description

Curved Claw Hammer, Head Weight 20 Oz., Overall Length 12 3/4 In., Fiberglass Handle, Smooth Face, Face Dia. 1 1/8 In., Head Material High Carbon Steel, Shock Absorbing, Nail Set, Meets/Exceeds ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.