20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Curved Jaw Locking Pliers, 5 In, Soft Grip

WESTWARD| Zoro #: G1201882| Mfr #: 1ECF8

$8.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201882 Mfr #: 1ECF8
Wire Cutter: YesTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Locking PliersJaw Release Lever: 1-Handed
Screw Mechanism: Locking AdjustingLength: 5"
Jaw Capacity: 1-1/8"Jaw Length: 3/4"
Jaw Width: 1-1/2"Jaw Thickness: 1/4"
Handle Type: ErgonomicPlier Jaw Style: Curved Jaw
Finish: Nickel PlatedMaterial: steel
Country of Origin (subject to change): China

Product Description

Locking Pliers, Curved Jaw, Handle Type Ergonomic, Wire Cutter Yes, Length 5 In., Jaw Capacity 1-1/8 In., Jaw Thickness 1/4 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 3/4 In., Jaw Width 1-1/2 In., Jaw Release Lever 1-Handed, Screw Mechanism Locking Adjusting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.