Westward
Curved Jaw Locking Pliers, 7 In, Steel
- Zoro #: G0482544
- Mfr #: 1ECE5
Hover or click to zoom Tap to zoom
Key Features
- Features: Adjusting Screw to Help Assure Maximum Locking Force, Release Trigger to Help Provide Secure Holding
- Handle Type: Plain
- Jaw Length: 1 in
- Jaw Width: 2 in
- Material: Steel
- Overall Length: 7 in
- Finish: Nickel Plated
- Jaw Capacity: 1-1/2 in
$13.09
Subtotal: $13.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD Long Nose Locking Pliers, 4 In, Steel 1ECF1
- WESTWARD Curved Jaw Locking Pliers, 7 In, Soft Grip 1ECF9
- WESTWARD Snap Ring Pliers, 1 pcs. 33HD66
- WESTWARD Curved Jaw Locking Plier, 10 In, Soft Grip 1ECG1
- WESTWARD Straight Jaw Locking Pliers, 10 In, Soft 1ECG2
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In 4YP50
- WESTWARD Curved Jaw Locking Pliers, 5 In, Steel 1ECE4
- IRWIN V Jaw GrooveLock Pliers 6" 4935351
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg J378
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In A-200
- IRWIN Vise Grip Locking Pliers Set, 2 pcs. 37
- Westward Pliers