KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutoff Blade, HSS w/5 Pct Cobalt, 1/8 In, 6

WESTWARD| Zoro #: G1770885| Mfr #: 4WZY7

$23.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cutoff Blade
Overall Length: 6"
Application: For Milling And CuttingFine Detail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770885 Mfr #: 4WZY7
Item: Cutoff BladeOverall Length: 6"
Application: For Milling And CuttingFine DetailAngle: 15 Deg
Shank Height: 1/8"Material: High Speed Steel With 5 Percent Cobalt
Country of Origin (subject to change): India

Description

Cutoff Blade, -, High Speed Steel With 5 Percent Cobalt, Angle 15 Deg, Overall Length 6 In., Shank Height 1/8 In., Tolerance -, Application For Milling And CuttingFine Detail

Reviews