KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutoff Blade, w/5 Pct Cobalt, 3/16 In, 6

WESTWARD| Zoro #: G1144814| Mfr #: 4WZY9

$37.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cutoff Blade
Overall Length: 6"
Application: For Milling And CuttingFine Detail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144814 Mfr #: 4WZY9
Item: Cutoff BladeOverall Length: 6"
Application: For Milling And CuttingFine DetailAngle: 15 Deg
Shank Height: 3/16"Material: High Speed Steel With 5 Percent Cobalt
Country of Origin (subject to change): India

Description

Cutoff Blade, -, High Speed Steel With 5 Percent Cobalt, Angle 15 Deg, Overall Length 6 In., Shank Height 3/16 In., Tolerance -, Application For Milling And CuttingFine Detail

Reviews