Cutoff Wheel, A36T, 3in.x.062in.x1/4in.

WESTWARD| Zoro #: G0321307| Mfr #: 5XLC0

$1.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321307 Mfr #: 5XLC0
Application: Ferrous MetalThickness: 1/16"
Series: A36TMax. RPM: 25, 465
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Arbor Hole Size: 1/4"Abrasive Grit: 36
Abrasive Wheel Diameter: 3"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideDiameter: 3"
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 25, 465, Series A36T, Diamond Knockout No, Application Ferrous Metal

Product Reviews

Save 15%. Sign up for Z-mail.