Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

CutOff Wheel, A36T, 4"x.062"x1/4", 19100rpm

WESTWARD| Zoro #: G0450633| Mfr #: 5XLA6

$1.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Ferrous Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450633 Mfr #: 5XLA6
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Ferrous MetalMax. RPM: 19,100
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Diameter: 4"Diamond Knockout: No
Series: A36TThickness: 1/16"
Abrasive Wheel Diameter: 4"Arbor Hole Size: 1/4"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,100, Series A36T, Diamond Knockout No, Application Ferrous Metal

Reviews