CutOff Wheel, A60T, 3"x.035"x1/4", 25465rpm

WESTWARD| Zoro #: G0646143| Mfr #: 5XLA8

$1.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0646143 Mfr #: 5XLA8
Diameter: 3"Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum OxideAbrasive Wheel Type: Type 1
Abrasive Wheel Diameter: 3"Application: Ferrous Metal
Max. RPM: 25, 465Diamond Knockout: No
Arbor Hole Size: 1/4"Abrasive Grit: 60
Thickness: 0.035"Series: A60T
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 0.035 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,465, Series A60T, Diamond Knockout No, Application Ferrous Metal

Product Reviews

Save 15%. Sign up for Z-mail.