CutOff Wheel, A60T, , 4-1/2"x.045"x7/8"

WESTWARD| Zoro #: G0497271| Mfr #: 5XLC5

$1.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0497271 Mfr #: 5XLC5
Application: Ferrous Metal, Stainless, Pipeline, Light GrindingMax. RPM: 13, 580
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Arbor Hole Size: 7/8"Abrasive Grit: 60
Abrasive Wheel Diameter: 4-1/2"Abrasive Wheel Type: Type 1
Abrasive Material: Zirconia AluminaDiameter: 4-1/2"
Thickness: 0.045"Series: A60T
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 60, Max. RPM 13, 580, Series A60T, Diamond Knockout No, Application Ferrous Metal, Stainless, Pipeline, Light Grinding

Product Reviews

Save 15%. Sign up for Z-mail.