HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

CutOff Wheel, A60T, 4"x.035"x1/4", 19100rpm

WESTWARD| Zoro #: G0947231| Mfr #: 5XLA7

$1.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Ferrous Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947231 Mfr #: 5XLA7
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Ferrous MetalMax. RPM: 19,100
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Diameter: 4"Diamond Knockout: No
Series: A60TThickness: 0.035"
Abrasive Wheel Diameter: 4"Arbor Hole Size: 1/4"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel,1,Diameter 4 In.,Thickness 0.035 In.,Max. RPM 19,100,Arbor Hole 1/4 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Cut Off,Grit 60,Wheel Specifications A60T,Application Ferrous Metal

Reviews