20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

CutOff Wheel, A60T, 4"x.035"x3/8", 19100rpm

WESTWARD| Zoro #: G2005123| Mfr #: 5XLC2

$2.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005123 Mfr #: 5XLC2
Application: Ferrous MetalAbrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideDiameter: 4"
Thickness: 0.035"Series: A60T
Max. RPM: 19, 100Diamond Knockout: No
Item: Abrasive Cut-Off WheelArbor Hole Size: 3/8"
Abrasive Grit: 60Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.035 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 19,100, Series A60T, Diamond Knockout No, Application Ferrous Metal

Product Reviews

Save 15%. Sign up for Z-mail.