KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A60T, 5"x.045"x7/8", 12225rpm

WESTWARD| Zoro #: G0318692| Mfr #: 5XLC7

$2.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Ferrous Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318692 Mfr #: 5XLC7
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Ferrous MetalMax. RPM: 12,225
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Diameter: 5"Diamond Knockout: No
Series: A60TThickness: 0.045"
Abrasive Wheel Diameter: 5"Arbor Hole Size: 7/8"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 5 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 12,225, Series A60T, Diamond Knockout No, Application Ferrous Metal

Reviews