CutOff Wheel, A60T, 6"x.045"x7/8", 10200rpm

WESTWARD| Zoro #: G2134571| Mfr #: 5XLE2

$1.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2134571 Mfr #: 5XLE2
Application: StainlessThickness: 0.045"
Series: A60TMax. RPM: 10, 200
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Arbor Hole Size: 7/8"Abrasive Grit: 60
Abrasive Wheel Diameter: 6"Abrasive Wheel Type: Type 1
Abrasive Material: Zirconia AluminaDiameter: 6"
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 60, Max. RPM 10, 200, Series A60T, Diamond Knockout No, Application Stainless

Product Reviews

Save 15%. Sign up for Z-mail.