CutOff Wheel, A60T, 6"x.045"x7/8", 10285rpm

WESTWARD| Zoro #: G0374376| Mfr #: 5XLD0

$1.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0374376 Mfr #: 5XLD0
Arbor Hole Size: 7/8"Application: Ferrous Metal, Stainless
Abrasive Grit: 60Abrasive Wheel Diameter: 6"
Abrasive Wheel Type: Type 1Abrasive Material: Zirconia Alumina
Diameter: 6"Thickness: 0.045"
Series: A60TMax. RPM: 10, 285
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel,1,Diameter 6 In.,Thickness 0.045 In.,Max. RPM 10,285,Arbor Hole 7/8 In.,Material Zirconia Alumina,Diamond Knockout No,Wheel Type Cut Off,Grit 60,Wheel Specifications A60T,Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline

Product Reviews

Save 15%. Sign up for Z-mail.