CutOff Whl, A60T, 4-1/2"x.045"x7/8"

WESTWARD| Zoro #: G1571665| Mfr #: 5XLC6

$1.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571665 Mfr #: 5XLC6
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Abrasive Wheel Type: Type 1Application: Ferrous Metal
Diamond Knockout: NoAbrasive Wheel Diameter: 4-1/2"
Diameter: 4-1/2"Thickness: 0.045"
Series: A60TMax. RPM: 13, 580
Arbor Hole Size: 7/8"Abrasive Grit: 60
Country of Origin (subject to change): China

Product Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 13, 580, Series A60T, Diamond Knockout No, Application Ferrous Metal

Product Reviews

Save 15%. Sign up for Z-mail.