SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut/Weld Outfit, Acetylene, Cuts 6 In

WESTWARD| Zoro #: G1695933| Mfr #: 2CZE1

$115.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 15Item: Medium Duty TorchHead: 90 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695933 Mfr #: 2CZE1
Length (In.): 15Item: Medium Duty Torch
Head: 90 DegreesFeatures: Torch Handle, Cutting Head and 6290-1 Cutting Tip
Welds Up To: 1"Gas Service: Acetylene, Oxygen
Cuts Up To: 6"Head Angle: 90 Degrees
Country of Origin (subject to change): China

Description

Medium Duty Torch, Gas Service Acetylene & Oxygen, Head Angle 90 Degrees , Cuts Up To 6 In., Welds Up To 1 In., Length (In.) 15, Head 90 Degrees , Features Torch Handle, Cutting Head and 6290-1 Cutting Tip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews