SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deburring Blade, B 20, HSS, 0.10 In D, PK10

WESTWARD| Zoro #: G2040771| Mfr #: 3VB50

$6.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Deburring Replacement BladeMaterial: High Speed SteelType: B 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040771 Mfr #: 3VB50
Item: Deburring Replacement BladeMaterial: High Speed Steel
Type: B 20Package Quantity: 10
Application: For Brass and Cast IronDia. (In.): 0.1
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, B 20, High Speed Steel, For Brass and Cast Iron, Dia 0.10 In, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews