SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deburring Blade, E 100, HSS, 0.12 In D, PK10

WESTWARD| Zoro #: G1443127| Mfr #: 3VB45

$16.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Deburring Replacement BladeMaterial: High Speed SteelType: E 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443127 Mfr #: 3VB45
Item: Deburring Replacement BladeMaterial: High Speed Steel
Type: E 100Package Quantity: 10
Application: For Steel and AluminumDia. (In.): 0.12
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, E 100, High Speed Steel, For Steel and Aluminum, Dia 0.12 In, Package Quantity 10

Reviews