Deburring Replacement Blade, B 10, PK10

WESTWARD| Zoro #: G1747855| Mfr #: 2NXH4

$10.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Steel, Aluminum, Copper
Type: B 10
Dia. (In.): 0.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747855 Mfr #: 2NXH4
Application: For Steel, Aluminum, CopperType: B 10
Dia. (In.): 0.1Material: Tin
Item: Deburring Replacement BladePackage Quantity: 10
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, B 10, High Speed Steel, For Steel, Aluminum, Copper, Dia 0.1 In, Package Quantity 10

Reviews