*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Replacement Blade, C 20

WESTWARD| Zoro #: G1512131| Mfr #: 2NXG3

$11.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.79
Item: Deburring Replacement Blade
Type: C 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512131 Mfr #: 2NXG3
Dia. (In.): 0.79Item: Deburring Replacement Blade
Type: C 20Application: Countersink Hole Edge
Package Quantity: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, C 20, High Speed Steel, Countersink Hole Edge, Dia 0.79 In

Reviews