Deburring Replacement Blade, C 30

WESTWARD| Zoro #: G1328512| Mfr #: 2NXG4

$11.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 1.18
Item: Deburring Replacement Blade
Type: C 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328512 Mfr #: 2NXG4
Dia. (In.): 1.18Item: Deburring Replacement Blade
Type: C 30Application: Countersink Hole Edge
Package Quantity: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, C 30, High Speed Steel, Countersink Hole Edge, Dia 1.18 In

Reviews