KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Replacement Blade, D 20

WESTWARD| Zoro #: G0833131| Mfr #: 2NXG5

$2.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.02
Item: Deburring Replacement Blade
Type: D 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833131 Mfr #: 2NXG5
Dia. (In.): 0.02Item: Deburring Replacement Blade
Type: D 20Application: Triangular Scraper
Package Quantity: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, D 20, High Speed Steel, Triangular Scraper, Dia 0.02 In

Reviews