Deburring Replacement Blade, D 30

WESTWARD |Zoro #: G1539824|Mfr #: 2NXG7

$3.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539824 Mfr #: 2NXG7
Application: Triangular ScraperItem: Deburring Replacement Blade
Type: D 30Material: High Speed Steel
Dia. (In.): 0.21Country of Origin (subject to change): China

Product Description

Deburring Replacement Blade, D 30, High Speed Steel, Triangular Scraper, Dia 0.21 In

Product Reviews

Save 15% when you sign up for Z-mail.