KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Replacement Blade, D 40

WESTWARD| Zoro #: G2050517| Mfr #: 2NXG8

$3.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.25
Item: Deburring Replacement Blade
Type: D 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050517 Mfr #: 2NXG8
Dia. (In.): 0.25Item: Deburring Replacement Blade
Type: D 40Application: Triangular Scraper
Package Quantity: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, D 40, High Speed Steel, Triangular Scraper, Dia 0.25 In

Reviews