Deburring Replacement Blade, E 100, PK10

WESTWARD| Zoro #: G2252196| Mfr #: 2NXH6

$15.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Steel, Aluminum, Copper
Type: E 100
Dia. (In.): 0.12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252196 Mfr #: 2NXH6
Application: For Steel, Aluminum, CopperType: E 100
Dia. (In.): 0.12Material: Tin
Item: Deburring Replacement BladePackage Quantity: 10
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, E 100, High Speed Steel, Tin Coated, For Steel, Aluminum, Copper, Dia 0.12 In, Package Quantity 10

Reviews