KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Replacement Blade, E 102, PK10

WESTWARD| Zoro #: G0910576| Mfr #: 2NXH8

$9.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.12
Item: Deburring Replacement Blade
Type: E 102
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910576 Mfr #: 2NXH8
Dia. (In.): 0.12Item: Deburring Replacement Blade
Type: E 102Application: For Steel, Aluminum, Copper
Package Quantity: 10Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, E 102, High Speed Steel, For Steel, Aluminum, Copper, Dia 0.12 In, Package Quantity 10

Reviews