HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Deburring Replacement Blade, L 4

WESTWARD| Zoro #: G1751766| Mfr #: 2NXH1

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.1
Item: Deburring Replacement Blade
Type: L 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751766 Mfr #: 2NXH1
Dia. (In.): 0.1Item: Deburring Replacement Blade
Type: L 4Application: Double Edge Cleaner
Package Quantity: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, L 4, High Speed Steel, Double Edge Cleaner, Dia 0.1 In

Reviews