KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Replacement Blade, L 5

WESTWARD| Zoro #: G2392013| Mfr #: 2NXH2

$1.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.13
Item: Deburring Replacement Blade
Type: L 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392013 Mfr #: 2NXH2
Dia. (In.): 0.13Item: Deburring Replacement Blade
Type: L 5Application: Double Edge Cleaner
Package Quantity: 1Material: High Speed Steel
Country of Origin (subject to change): China

Description

Deburring Replacement Blade, L 5, High Speed Steel, Double Edge Cleaner, Dia 0.13 In

Reviews