Deburring Replacement Blade, L 6

WESTWARD| Zoro #: G0985704| Mfr #: 2NXH3

$1.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985704 Mfr #: 2NXH3
Application: Double Edge CleanerItem: Deburring Replacement Blade
Type: L 6Material: High Speed Steel
Dia. (In.): 0.2Country of Origin (subject to change): China

Product Description

Deburring Replacement Blade, L 6, High Speed Steel, Double Edge Cleaner, Dia 0.2 In

Product Reviews

Save 15%. Sign up for Z-mail.