KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Tool Handle

WESTWARD| Zoro #: G1535922| Mfr #: 2NXH9

$2.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 0.9
Item: Deburring Tool Handle
Type: B, E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535922 Mfr #: 2NXH9
Dia. (In.): 0.9Item: Deburring Tool Handle
Type: B, EApplication: For Use with B and E Blades
Package Quantity: 1Material: Plastic
Country of Origin (subject to change): China

Description

Deburring Tool Handle, Plastic, For Use With B and E Blades, Dia 0.9 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews