KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deburring Tool Handle

WESTWARD| Zoro #: G0257257| Mfr #: 2NXJ2

$3.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 1
Item: Deburring Tool Handle
Type: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257257 Mfr #: 2NXJ2
Dia. (In.): 1Item: Deburring Tool Handle
Type: UniversalApplication: For Use With Hexagon Blade Holders
Package Quantity: 1Material: Plastic
Country of Origin (subject to change): China

Description

Deburring Tool Handle, Universal, Plastic, For Use With Hexagon Blade Holders, Dia. (In.) 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews