KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Deep Throat Pipe Clamp, 7" Deep

WESTWARD| Zoro #: G1768821| Mfr #: 2FGP3

$61.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -
Type: -
Item: Deep Throat Pipe Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768821 Mfr #: 2FGP3
Width (In.): -Type: -
Item: Deep Throat Pipe ClampClamp Face (In.): 2 x 1-3/4
Bar Material: SteelScrew Size (In.): -
Nominal Clamping Pressure: 1320Swivel Type: -
Handle Material: Carbon SteelPad Type: Smooth
Clamping Surface W (In.): -Nominal Rail Size (In.): -
Spindle Dia. (In.): 3/8Bar Width (In.): -
Bar Thickness (In.): -Handle Length (In.): 4-1/4
Application: -Throat Depth (In.): 7
Clamping Surface D (In.): -Includes: -
Swivel Pad (In.): -Bar Size (In.): 3/4
Opening (In.): -Country of Origin (subject to change): Taiwan, Province of China

Description

Deep Throat Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) 7, Load Capacity (Lb.) -, Nominal Rail Size (In.) -, Nominal Clamping Pressure 1320, Spindle Dia. (In.) 3/8, Pad Type Smooth, Swivel Type -, Swivel Pad (In.) -, Screw Size (In.) -, Max. Jaw Opening (In.) -, Clamp Face (In.) 2 x 1-3/4, Bar Thickness (In.) -, Bar Width (In.) -, Bar Material Steel, Handle Length (In.) 4-1/4, Handle Material Carbon Steel, Bar Size (In.) 3/4, Clamping Surface D (In.) -, Clamping Surface W (In.) -

Reviews