SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 4x1/4x5/8, AO

WESTWARD| Zoro #: G1381475| Mfr #: 5XLD5

$1.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 15,280Series: A24TAbrasive Grit: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381475 Mfr #: 5XLD5
Max. RPM: 15,280Series: A24T
Abrasive Grit: 24Diameter: 4"
Abrasive Material: Aluminum OxideArbor Size: 5/8"
Thickness: 1/4"Arbor Hole Size: 5/8"
Grade: Very CoarseAbrasive Wheel Diameter: 4"
Item: Application: Ferrous Metal
Abrasive Wheel Type: Type 27Country of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 In., Thickness 1/4 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 15,280, Series A24T, Grade Very Coarse, Application Ferrous Metal

Reviews