Depressed Center Wheel, T27, 4x1/4x5/8, AO

WESTWARD |Zoro #: G0249943|Mfr #: 5XLD6

$5.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0249943 Mfr #: 5XLD6
Item: Depressed Center WheelType: Type 27
Grade: Very CoarseApplication: Ferrous Metal
Arbor Size: 5/8"Wheel Type: Grinding
Thickness: 1/4"Series: A24T
Max. RPM: 13, 580Grit: 24
Abrasive Material: Aluminum OxideDiameter: 4"
Country of Origin (subject to change): China

Product Description

Depressed Center Wheel, Type Type 27, Wheel Type Grinding, Diameter 4 In., Thickness 1/4 In., Arbor Size 5/8 In., Abrasive Material Aluminum Oxide, Grit 24, Grade Very Coarse, Max. RPM 13, 580, Series A24T, Application Ferrous Metal

Product Reviews