KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Whl, T27, 4.5x1/4x7/8, AO

WESTWARD| Zoro #: G1209975| Mfr #: 5XLD2

$0.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 4-1/2"
Abrasive Grit: 24
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209975 Mfr #: 5XLD2
Abrasive Wheel Diameter: 4-1/2"Abrasive Grit: 24
Item: Max. RPM: 13,300
Abrasive Wheel Type: Type 27Diameter: 4-1/2"
Series: A24TGrade: Very Coarse
Application: Ferrous MetalArbor Hole Size: 7/8"
Thickness: 1/4"Arbor Size: 7/8"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): China

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 13,300, Series A24T, Grade Very Coarse, Application Ferrous Metal

Reviews