20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Depressed Center Whl, T27, 4.5x1/4x7/8, SC

WESTWARD| Zoro #: G1191933| Mfr #: 5XLD1

$1.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191933 Mfr #: 5XLD1
Application: For Stainless Steel, Steel and Other Ferrous MetalsMax. RPM: 13, 300
Grade: Very CoarseArbor Hole Size: 7/8"
Abrasive Grit: 24Abrasive Wheel Diameter: 4-1/2"
Abrasive Wheel Type: Type 27Abrasive Material: Silicon Carbide
Diameter: 4-1/2"Arbor Size: 7/8"
Thickness: 1/4"Series: C24T
Country of Origin (subject to change): China

Product Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 13,300, Series C24T, Grade Very Coarse, Application For Stainless Steel, Steel and Other Ferrous Metals

Product Reviews