KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Ctr Whl, T27, 4.5x1/4x5/8-11, ZA

WESTWARD| Zoro #: G1751242| Mfr #: 5XLE0

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 13,580
Series: Z24T
Abrasive Grit: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751242 Mfr #: 5XLE0
Max. RPM: 13,580Series: Z24T
Abrasive Grit: 24Diameter: 4-1/2"
Abrasive Material: Zirconia AluminaArbor Size: 5/8"-11
Thickness: 1/4"Arbor Hole Size: 5/8"-11
Grade: Very CoarseAbrasive Wheel Diameter: 4-1/2"
Item: Application: Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
Abrasive Wheel Type: Type 27Country of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/4 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Zirconia Alumina, Abrasive Grit 24, Max. RPM 13,580, Series Z24T, Grade Very Coarse, Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline

Reviews