SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Ctr Whl, T42, 4.5x0.0625x5/8-11

WESTWARD| Zoro #: G1284577| Mfr #: 5XLD8

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z60TAbrasive Grit: 60Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284577 Mfr #: 5XLD8
Series: Z60TAbrasive Grit: 60
Arbor Size: 5/8"-11Abrasive Material: Silicon Carbide
Diameter: 4-1/2"Grade: Medium
Abrasive Wheel Type: Type 27Max. RPM: 13,580
Item: Application: Ferrous Metal
Arbor Hole Size: 5/8"-11Thickness: 1/16"
Abrasive Wheel Diameter: 4-1/2"Country of Origin (subject to change): China

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/16 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Silicon Carbide, Abrasive Grit 60, Max. RPM 13,580, Series Z60T, Grade Medium, Application Ferrous Metal

Reviews