SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Ctr Whl, T42, 4.5x1/8x5/8-11, ZA

WESTWARD| Zoro #: G1543272| Mfr #: 5XLD9

$3.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z30TAbrasive Grit: 30Arbor Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543272 Mfr #: 5XLD9
Series: Z30TAbrasive Grit: 30
Arbor Size: 5/8"-11Abrasive Material: Zirconia Alumina
Diameter: 4-1/2"Grade: Very Coarse
Abrasive Wheel Type: Type 27Max. RPM: 13,580
Item: Application: Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
Arbor Hole Size: 5/8"-11Thickness: 1/8"
Abrasive Wheel Diameter: 4-1/2"Country of Origin (subject to change): China

Description

Depressed Center Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4-1/2 In., Thickness 1/8 In., Arbor Hole Size 5/8 In.-11, Abrasive Material Zirconia Alumina, Abrasive Grit 30, Max. RPM 13,580, Series Z30T, Grade Very Coarse, Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline

Reviews