SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depth Micrometer, Vernier, 6 In, Ratchet

WESTWARD| Zoro #: G2204833| Mfr #: 2YNA7

$146.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Anvil: FlatSpindle: FlatLock Nut Type: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204833 Mfr #: 2YNA7
Anvil: FlatSpindle: Flat
Lock Nut Type: ClampFeatures: Depth Micrometer, Vernier Scale
Number of Measuring Rods: 6Rod Type: Steel
Number of Gauges: 1Spindle Material: Hardened Steel
Resolution: 0.001"Base Style: Full
Range: 0 to 6"Item: Depth Micrometer
SPC Output: NOAnvil Material: Hardened Steel
Base Length: 2-1/2"Long Form Calibration Certificate: No
Thimble: RatchetRotating Spindle (Yes/No): No
Rod Dia.: 0.177"Country of Origin (subject to change): China

Description

Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In., Base Length 2-1/2 In., Number of Measuring Rods 6, Long Form Calibration Certificate No, Thimble Ratchet, Anvil Flat, Rod Type Steel, Spindle Flat, Number of Gauges 1, Rod Dia. 0.177 In., Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Clamp, Features Depth Micrometer, Vernier Scale

Reviews