PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

DETECTOR, VOLTAGE, Range 70 To 600VAC

WESTWARD| Zoro #: G1332712| Mfr #: 6JG67

$9.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Type: LR44Item: Multi Function InstrumentIncludes: Self-testing, Audio and Visual Indicators, Hi-low Sensitivity
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332712 Mfr #: 6JG67
Battery Type: LR44Item: Multi Function Instrument
Includes: Self-testing, Audio and Visual Indicators, Hi-low SensitivityIndication: Audible
Voltage Range: 70 to 600VACLength: 6"
Country of Origin (subject to change): China

Description

Multi Function Instrument, Voltage Range 70 to 600VAC, Indication Audible, Battery Type LR44, Length 6 In., Includes Self-testing, Audio and Visual Indicators, Hi-low Sensitivity

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews