15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Diagonal Cutters, 5-1/4 In.

WESTWARD| Zoro #: G2295273| Mfr #: 1UKK9

$11.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295273 Mfr #: 1UKK9
ESD Safe: NoNonsparking: No
Insulated / Uninsulated: UninsulatedCut: Flush
Wire Stripper: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Diagonal CuttersSpring Return: No
Handle Type: Dipped Pistol GripHandle Color: Blue
Voltage Rating: 1000VMaterial: Steel
Jaw Bend: 0 DegreesJaw Width: 5/16"
Jaw Length: 5/8"Standards: ASME B107.22M
Overall Length: 5-1/4"Country of Origin (subject to change): China

Product Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 5-1/4 In., Jaw Length 5/8 In., Jaw Width 5/16 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Steel, Handle Type Dipped Pistol Grip, Handle Color Blue, Voltage Rating 1000V, Standards ASME B107.22M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.