Diagonal Cutters, 6 In.

WESTWARD| Zoro #: G2188331| Mfr #: 1UKL1

$16.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Jaw Length: 7/8"
Standards: ASME B107.500-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188331 Mfr #: 1UKL1
ESD Safe: NoJaw Length: 7/8"
Standards: ASME B107.500-2010Voltage Rating: 1000V
Nose Type: OvalItem: Diagonal Cutters
Handle Color: BlueSpring Return: No
Insulated / Uninsulated: UninsulatedHandle Type: Dipped Pistol Grip
Cut: FlushOverall Length: 6-7/16"
Jaw Bend: 0 DegreesMaterial: CR-V
Jaw Width: 3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Wire Stripper: NoNonsparking: No
Country of Origin (subject to change): China

Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 6 In., Jaw Length 7/8 In., Jaw Width 11/32 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Alloy Steel, Handle Type Dipped Pistol Grip, Handle Color Blue, Voltage Rating 1000V, Standards ASME B107.500-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews