KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 6 In.

WESTWARD| Zoro #: G2449203| Mfr #: 1UKL2

$14.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 7/8"
ESD Safe: No
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449203 Mfr #: 1UKL2
Jaw Width: 7/8"ESD Safe: No
Overall Length: 6"Nose Type: Oval
Spring Return: NoCut: Flush
Nonsparking: NoJaw Bend: 0 Degrees
Jaw Length: 7/8"Voltage Rating: 1000V
Insulated / Uninsulated: UninsulatedItem: Diagonal Cutters
Handle Type: ErgonomicHandle Color: Blue/Red
Wire Stripper: NoMaterial: CR-V
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.24M
Country of Origin (subject to change): China

Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 6 In., Jaw Length 7/8 In., Jaw Width 11/32 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Steel, Handle Type Ergonomic, Handle Color Black/Blue, Voltage Rating 1000V, Standards ASME B107.24M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews