Diagonal Cutters, 6 In.

WESTWARD| Zoro #: G1945544| Mfr #: 3HZF2

$15.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945544 Mfr #: 3HZF2
Handle Type: ErgonomicHandle Color: Black/Blue
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Diagonal Cutters
Cutting Capacity/Material: 1/16" Medium Piano WireInsulated / Uninsulated: Uninsulated
Tip Width: 3/32"Voltage Rating: Not Rated
Features: Internal SpringJaw Width: 13/16"
Material: Chromium Molybdenum SteelCut: Flush
Jaw Length: 13/16"Spring Return: Yes
Wire Stripper: NoStandards: DIN ISO 5749
ESD Safe: NoOverall Length: 6"
Nonsparking: NoJaw Bend: 0 Degrees
Country of Origin (subject to change): Taiwan

Product Description

Take care of your tasks in one fell swoop with these diagonal cutters from Westward. In addition to having an overall length of 6", these diagonal cutters have a jaw width of 13/16" and a jaw length of 13/16". Features of these diagonal cutters include: internal spring. The spring return makes these easy to open and close. They are made of chromium molybdenum steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.